Mini Serve Bundle: 100 3 oz Square Seagreen Plasticincline Cups100 Silver Plastic 4in Mini, 100PK
- Mfr # BNRW0451
- Zoro # G525031166
product price:Â
$
81.85
/pk of 100, $0.82/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0451
- Zoro #
- G525031166
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your party presentation with our Bundle: Mini Serve 100 3-ounce Square Seagreen Plastic Incline Cups with 100 Silver Plastic 4 in Mini Spoons for an effortlessly chic and eco-friendly dining experience. This bundle includes 100 sea green plastic incline cups and 100 silver plastic mini spoons, providing a cohesive and stylish tableware set. The square sea green cups feature a sleek, sloping edge that securely holds appetizers and condiments while showcasing their contents through a transparent finish, perfect for highlighting your culinary creations. Crafted from premium plastic, these lightweight yet durable cups can be conveniently disposed of after use, ensuring easy clean-up. Complementing the cups are the silver plastic mini spoons, designed with a shiny finish to effortlessly enhance the presentation of your tantalizing dishes. These 4-inch spoons boast strong and sturdy handles, making them ideal for serving hefty bites and big scoops of gelato or polenta. Made from premium plastic, these appetizer spoons are conveniently disposable and completely recyclable, making them a perfect flatware option for eco-conscious cafes, venues, and clients. The sea green cups measure 1.75 inches in length by 1.75 inches in width by 2.75 inches in height, with a 3-ounce capacity, while the spoons are 4 inches long. Each order includes 100 sea green plastic incline cups and 100 silver plastic mini spoons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.