Shop REV-A-SHELF
See all product information
Create Account
24 W Closet Basket for Custom Closet Systems
- Mfr # CB-241207CR-1
- Zoro # G007059190
product price:Â
$
61.49
/ea
Key Features
Material
Steel
Height
7 in
Width
24 in
Depth
12 in
Includes
(1) Chrome closet basket and mounting hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB-241207CR-1
- Zoro #
- G007059190
- UPC #
- 90713007571
- Country of Origin
- China
Dimensions
- Size
- 24"W x 12"D x 7"H
- Height
- 7 in
- Width
- 24 in
- Depth
- 12 in
Details
- Color
- Silver
- Material
- Steel
- Includes
- (1) Chrome closet basket and mounting hardware
- Finish
- Chrome
Description
Rev-A-Shelf® Closet Baskets are a perfect addition to bring your closet items to your fingertips. Available in 3-finishes and multiple sizes, you will have no problem finding the right size for your custom closet system. Features a sleek design, heavy gauge wire construction and full-extension ball-bearing slides for that easy open and close.
- Baskets work in industry standard 32 mm. hole systems
- Basket is intended to fit in industry standard closet opening
- Plated finish for durability
- Designed for 12" or deeper closet system
- Closet basket liners available (CBL series sold separately)
- Construction: Heavy gauge plated metal wire construction
- Mounts to side of a closet panel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.