Sliding Valet Rod Shelf Insert for Custom Closet Systems
- Mfr # CVRI-7-CR
- Zoro # G607059637
product price:Â
$
22.55
/ea
Key Features
Material
Steel
Height
0.63 in
Includes
(1) Chrome rod and mounting hardware
Width
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVRI-7-CR
- Zoro #
- G607059637
- UPC #
- 90713050676
- Country of Origin
- China
Dimensions
- Size
- 0.63"W x 7.58"D x 0.63"H
- Height
- 0.63 in
- Width
- 0.63 in
Details
- Color
- Silver
- Material
- Steel
- Finish
- Silver
- Includes
- (1) Chrome rod and mounting hardware
Description
If you are looking for a tie, scarf, valet or belt organizer - Rev-A-Shelf® has you covered. Available in different finishes, materials and sizes, surely we will have what you are looking for. One of the most complete closet accessory program around.
- Minimum drill depth is 7'
- Highly Recommended to use drill guide (CVRI-DG) sold separately
- Optional installation drill guide available (CVRI-DG sold separately)
- Construction: Heavy gauge plated metal wire construction
- Cabinet Side Mounted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.