Shop REV-A-SHELF
See all product information
Create Account
Acrylic Jewelry Organizer to use in Closet Drawers
- Mfr # CA-SMORG-1
- Zoro # G907059221
product price:Â
$
62.15
/ea
Key Features
Material
Acrylic
Height
1.25 in
Width
11.63 in
Includes
(1) Acrylic drop-in organizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA-SMORG-1
- Zoro #
- G907059221
- UPC #
- 90713051604
- Country of Origin
- China
Dimensions
- Size
- Small
- Height
- 1.25 in
- Width
- 11.63 in
Details
- Item
- Drawer Insert
- Color
- Clear
- Material
- Acrylic
- Finish
- Clear
- Includes
- (1) Acrylic drop-in organizer
Description
Used in coordination with CVJD Undermount Jewelry Drawers these velvet lined accessories are designed to give you the ability to organize delicate items like rings, bracelets and necklaces. The clear acrylic sides make it easy to see all your items. Adjustable dividers provide customization for jewelry in various styles and sizes.
- (5) individual compartments
- Acrylic material design
- Dividers can be removed for larger items
- Drop-in installation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.