Jewelry Drawer Insert Standard Organizer for CJD Series Drawer
- Mfr # CJD-24IS
- Zoro # G507059348
product price:Â
$
50.59
/ea
Key Features
Material
Polystyrene
Height
1.5 in
Width
22 in
Includes
(2) Velvet jewelry drawer insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CJD-24IS
- Zoro #
- G507059348
- UPC #
- 90713023731
- Country of Origin
- United States
Dimensions
- Size
- 22"W x 13"D x 1.5"H
- Height
- 1.5 in
- Width
- 22 in
Details
- Item
- Drawer Insert
- Color
- Black
- Material
- Polystyrene
- Includes
- (2) Velvet jewelry drawer insert
- Finish
- Black
Description
Keep your jewelry organized and in meticulous condition with the CJD Series jewelry drawer. This unique insert design gives you the ability to store larger items like necklaces without tangling and the curved inside radius allows for full accessibility. CJD drawer sold separately.
- Velvet flocked covering that protects items
- Drop-in installation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.