Deluxe Swivel Ironing Board for Customer Closet Systems
- Mfr # CSWIBSL-14-SM-1
- Zoro # G507059553
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Includes
(1) Ironing board assembly, (1) Ironing board frame, (1) Ironing board cover and mounting hardware
Material
Steel
Size
5.25"W x 13.79"D x 54.79"H
Height
54.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSWIBSL-14-SM-1
- Zoro #
- G507059553
- UPC #
- 90713032054
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 5.25"W x 13.79"D x 54.79"H
- Height
- 54.79 in
- Width
- 5.25 in
- Length
- 13.79 in
Details
- Color
- Silver
- Includes
- (1) Ironing board assembly, (1) Ironing board frame, (1) Ironing board cover and mounting hardware
- Material
- Steel
- Basic Material
- Steel; Cotton
Description
When there's no time to run to the laundry room and dig out the ironing board, Sidelines by Rev-A-Shelf® comes to the rescue! Now there's room for the ironing board right in the closet with your clothes. Hugging a vertical panel, our space-saving, patented, Deluxe Elite Swivel Ironing Board is available at a moment's notice to help "perfect" your day's outfit. In a snap you can slide it out, swivel and lower the unit into position. Iron not included!
- Height required is 74-1/4"
- Adjustable ft.
- Locks in place once fully deployed
- 8" width opening is required to allow for proper swivel and clearance
- Construction: Heavy-Duty Metal frame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.