Drawer Insert, Maple Wood, Natural Maple, 20.63 in W, 2.38 in H, 22 in D

  • Mfr # 4WCT-3SH

  • Zoro # G806156762


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood
Color
Natural Maple
Height
2.38 in
Width
20.63 in
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WCT-3SH
Zoro #
G806156762
UPC #
090713041964
Country of Origin
China

Dimensions

Height
2.38 in
Width
20.63 in
Depth
22 in

Details

Item
Drawer Insert
Material
Maple Wood
Color
Natural Maple

Description

Rev-A-Shelf 4WCT-3SH Short Trim-to-Fit Wooden Cutlery 9 Compartment Tray Insert Utensil Organizer for Kitchen Cabinet Drawers, Natural Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.