Drawer Insert, Walnut Veneer, Walnut, 18.5 in W, 2 in H, 22 in D, 22 in L, Dark Brown

  • Mfr # 4WDKB-WN-1

  • Zoro # G407059530


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Material
Walnut Veneer
Color
Walnut
Height
2 in
Width
18.5 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WDKB-WN-1
Zoro #
G407059530
UPC #
90713024363
Country of Origin
China

Dimensions

Height
2 in
Width
18.5 in
Length
22 in
Depth
22 in
Size
18.5"W x 22"D x 2"H

Details

Item
Drawer Insert
Material
Walnut Veneer
Color
Walnut
Finish
Dark Brown
Includes
(1) Walnut knife organizer

Description

Slice and dice your way to a clutter-free kitchen with our Trimmable Knife Block Insert! These two-tiered organizers feature a 55-slot storage capacity for knives of varying sizes, easy drop-in installation, and a unique hilt rest that keeps your knives straight and provides ample finger space for removal. Available in maple or walnut, these trim-to-fit inserts can be used independently in drawers from 12.5" to 18.5", or in combination with our other drawer inserts for even more organization.


  • Product can simply be dropped into drawer or trimmed to a custom fit (table saw recommended)
  • 55 slots to store multiple size knives
  • Separate compartment for cleavers and other utensils
  • Designed for drawers from 12.5" to 18.5" in Width
  • Construction: Fully Assembled Walnut Wood construction with a clear coat finish for durability
  • Can be trimmed to exact size with table saw for custom fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.