Drawer Replacement, Maple Veneer, Light Brown, 19.5 in W, 4.32 in H, 21.65 in D, 21.65 in L

  • Mfr # 4WTCD-495HFLSC-1

  • Zoro # G907059191


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
4.32 in
Width
19.5 in
Length
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WTCD-495HFLSC-1
Zoro #
G907059191
UPC #
90713002187
Country of Origin
Viet Nam

Dimensions

Height
4.32 in
Width
19.5 in
Length
21.65 in
Depth
21.65 in
Size
19.5"W x 21.65"D x 4.32"H

Details

Item
Drawer Replacement
Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood Two-Tier drawer system, Slides and mounting hardware

Description

Double up your drawer space with the Rev-A-Shelf® Two-Tiered drawer system. This drawer box comes pre-assembled and ready to install into your existing cabinet drawer opening. Options exist to have slides included or you can supply your own.


  • For Frameless cabinets construction only
  • Top-Tier slides back inside of cabinet on ball-bearing drawer slides
  • Pre-Assembled drawer box replaces your existing drawer
  • Simply add your own drawer front (not included)
  • Designed for a cabinet drawer opening width of 19-1/2"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Entire drawer fits into existing cabinet drawer space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.