Shop REV-A-SHELF
See all product information
Create Account
Drawer Replacement, Maple Wood; Steel, Natural Maple, 15 in W, 4.31 in H, 21.5 in D
Mfr # 4WTCD-18HSC-1
Zoro # G506156796
product price:Â $453.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Wood; Steel
Color
Natural Maple
Height
4.31 in
Width
15 in
Depth
21.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4WTCD-18HSC-1
- Zoro #
- G506156796
- UPC #
- 090713002125
- Country of Origin
- Viet Nam
Dimensions
- Height
- 4.31 in
- Width
- 15 in
- Depth
- 21.5 in
Details
- Item
- Drawer Replacement
- Material
- Maple Wood; Steel
- Color
- Natural Maple
Description
Rev-A-Shelf 4WTCD-18SC-1 15-Inch Wide 2-Tiered Kitchen Utensil & Cutlery Pullout Drawer Tray Organizer with Blumotion Soft-Close Slides, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.