Shop REV-A-SHELF

Jewelry Drawer Insert Necklace Organizer for CJD Series Drawer

  • Mfr # CJD-24IN

  • Zoro # G007059350


product price:  $51.35
/ea

Key Features

Size
22"W x 13"D x 1.5"H
Color
Black
Material
Polystyrene
Height
1.5 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CJD-24IN
Zoro #
G007059350
UPC #
90713023724
Country of Origin
China

Dimensions

Size
22"W x 13"D x 1.5"H
Height
1.5 in
Width
22 in

Details

Item
Drawer Insert
Color
Black
Material
Polystyrene
Finish
Black
Includes
(2) Velvet jewelry drawer insert

Description

Keep your jewelry organized and in meticulous condition with the CJD Series jewelry drawer. This unique insert design gives you the ability to store larger items like necklaces without tangling and the curved inside radius allows for full accessibility. CJD drawer sold separately.


  • Velvet flocked covering that protects items
  • Drop-in installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.