Shop REV-A-SHELF
See all product information
Create Account
Jewelry Drawer System wSoft Close
- Mfr # CVJD-2414UM-1
- Zoro # G107059397
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Hardwood
Height
3.13 in
Width
24 in
Includes
(1) Wood drawer with mounting hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVJD-2414UM-1
- Zoro #
- G107059397
- UPC #
- 90713052052
- Country of Origin
- China
Dimensions
- Size
- 24"W x 14"D x 3.13"H
- Height
- 3.13 in
- Width
- 24 in
Details
- Item
- Drawer Replacement
- Color
- Black
- Material
- Maple Hardwood
- Includes
- (1) Wood drawer with mounting hardware
- Finish
- Black
Description
Keep your jewelry organized and in meticulous condition with the Rev-A-Shelf® CVJD Series Jewelry Drawers. Each system is easily installed with system holes and features soft-close under mount slides and drawer head mounting capability. Used in coordination with the Velvet Ring and acrylic accessories, customization has never been easier. The CVJD features a soft velvet bottom, sturdy wood construction, and drawer front mountable.
- Drawer is velvet lined to protect items
- Designed for a 24" Width opening
- Door-Mount Brackets: Option that is sold separately (CJD-DMB-KIT)
- Optional jewelry drawer insert available (CV-RING, CA-SMORG, CA-LGORG, CA-NECKLACE sold separately)
- Construction: Solid Wood Construction
- Drawer Replacement
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.