Maple Veneer, Light Brown, 11.5 in W, 19.54 in H, 21.5 in L, Light Brown

  • Mfr # 4VLWCSC-1527DM-2

  • Zoro # G012380012


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
19.54 in
Width
11.5 in
Length
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VLWCSC-1527DM-2
Zoro #
G012380012
UPC #
090713029580
Country of Origin
Mexico

Dimensions

Height
19.54 in
Width
11.5 in
Length
21.5 in
Size
11.5"W x 21.5"D x 19.54"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(2) White 27 qt. waste containers, (1) wood frame, (1) pair of slides, mounting hardware, and door-mount brackets

Description

In need of a waste container that has all the features you need and still beats the competition? Look no further as Rev-A-Shelf® has developed the 4VLWSC series that features maple wood construction that glides out smoothly. You will love the included door-mounting brackets that finish the look, that also make opening and closing, truly a one step process. Available in different sizes and capacities to fit your exact needs.


  • Fully assembled and fits into an existing full-height cabinet
  • Waste Container bins included
  • Designed for a 15" base cabinet with a 11-1/2" W or larger opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully assembled maple wood construction with a clear coat finish for durability
  • Mounts to cabinet floor and attach existing cabinet door

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.