Maple Veneer, Light Brown, 17.53 in W, 3.75 in H, 21 in D, 21 in L, Light Brown

  • Mfr # 4WTCD-21H-1

  • Zoro # G112380479


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
3.75 in
Width
17.53 in
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WTCD-21H-1
Zoro #
G112380479
UPC #
090713002156
Country of Origin
Viet Nam

Dimensions

Height
3.75 in
Width
17.53 in
Length
21 in
Depth
21 in
Size
17.53"W x 21"D x 3.75"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood Two-Tier drawer system and mounting hardware

Description

Double up your drawer space with the Rev-A-Shelf® Two-Tiered drawer system. This drawer box comes pre-assembled and ready to install into your existing cabinet drawer opening. Options exist to have slides included or you can supply your own.


  • For 1-1/2" face frame cabinet construction only
  • Top-Tier slides back inside of cabinet on ball-bearing drawer slides
  • Pre-Assembled drawer box replaces your existing drawer
  • Just add your own slides for 5/8"sidewall and drawer front
  • Designed for a cabinet drawer opening width of 18"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Entire drawer fits into existing cabinet drawer space

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.