Maple Wood; Steel, Natural Maple, 6 in W, 5.06 in H, 22 in D

  • Mfr # GLD-W22-BC-7

  • Zoro # G507059744


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood; Steel
Color
Natural Maple
Height
5.06 in
Width
6 in
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLD-W22-BC-7
Zoro #
G507059744
UPC #
90713025971
Country of Origin
China

Dimensions

Height
5.06 in
Width
6 in
Depth
22 in

Details

Material
Maple Wood; Steel
Color
Natural Maple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.