Shop REV-A-SHELF
See all product information
Create Account
Maple Wood; Steel; Plastic, Natural Maple, 18 in W, 20.38 in H, 21.67 in D
Mfr # 4WCSC-2135DM-2
Zoro # G906156792
product price:Â $473.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Wood; Steel; Plastic
Color
Natural Maple
Height
20.38 in
Width
18 in
Depth
21.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4WCSC-2135DM-2
- Zoro #
- G906156792
- UPC #
- 090713013329
- Country of Origin
- China
Dimensions
- Height
- 20.38 in
- Width
- 18 in
- Depth
- 21.67 in
Details
- Material
- Maple Wood; Steel; Plastic
- Color
- Natural Maple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.