Steel Tilt Out Hamper for Custom Closet Systems
- Mfr # CTOHB-161319-CR-52
- Zoro # G507059607
Key Features
Specifications
Details
- MFR #
- CTOHB-161319-CR-52
- Zoro #
- G507059607
- UPC #
- 90713050461
- Country of Origin
- China
- Color
- Silver
- Material
- Steel
- Basic Material
- Steel;
- Includes
- (1) Chrome hamper basket only and Door-Mount hook
Dimensions
- Length
- 13.5 in
- Width
- 15.5 in
- Height
- 19.75 in
- Size
- 55 qt
Description
Now you can conceal and access laundry in one easy motion with the Rev-A-Shelf® Tilt-Out Hamper. Simply door-mount the basket hook to a bottom hinged cabinet door (hinges not included) for easy one-step removal when needed. The series is available in two sizes and multiple finishes to match your current closet hardware or design. Each is constructed with durable 6.6 mm. wire and feature capacities of 1.7 BU (55 qt.) for the 16" wide unit, and 2.3 BU (74 qt.) for the large 21" unit. Note: Hinges are not provided due to the variety of hinges available and closet construction will determine the required hinge.
- 1.7 bushels of capacity (55 quart)
- Basket is removeable
- Door hinges are not included due to variety of cabinet styles, construction and hinge variety available
- Optional Flap Stay is available (CTOHBSL-FS-1) (Sold Separately)
- Designed for 14" or deeper closet system
- Black Hamper Liner available and sold separately CTOHB-16-I-1
- Construction: Heavy gauge plated metal wire construction
- Door/Wall Mount
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.