Polypropylene, White, 20 in W, 38 in H, 20 in D, 19 in L, White

  • Mfr # 6273-20-11-536

  • Zoro # G907059467


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Height
38 in
Width
20 in
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6273-20-11-536
Zoro #
G907059467
UPC #
90713013015
Country of Origin
United States

Dimensions

Height
38 in
Width
20 in
Length
19 in
Depth
20 in
Size
20"W x 19"D x 38"H

Details

Material
Polypropylene
Color
White
Finish
White
Includes
(3) Shelf White Polymer D-Shape set with telescoping hardware and mounting hardware

Description

Is your diagonal corner wall cabinet in disarray? Look no further than the Rev-A-Shelf® Polymer d-shaped lazy susan. The double and triple shelf options are designed to sit flush with your cabinet door and are available in a 20" diameter and feature luxurious chrome hubs, metal/cast hardware, dependent rotating post systems, and smooth polystyrene trays in your choice of finishes.


  • Independently rotating chrome plated metal hub included
  • Shelf is made from durable polymers and die cast chrome plated hubs
  • Top 2 shelves are adjustable once installed
  • Adjustable post will accommodate a 38" to 46" interior cabinet height
  • Designed for Corner Wall Cabinets with 20" or greater depth
  • Construction: Injection molded polymer plastic designed for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.