Polypropylene, White, 24 in W, 26 in H, 24 in D, 14.38 in L, White

  • Mfr # LD-2942-24-11-1

  • Zoro # G307059425


product price:  $80.85
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Height
26 in
Width
24 in
Length
14.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD-2942-24-11-1
Zoro #
G307059425
UPC #
90713002750
Country of Origin
United States

Dimensions

Height
26 in
Width
24 in
Length
14.38 in
Depth
24 in
Size
24"W x 14.38"D x 26"H

Details

Material
Polypropylene
Color
White
Finish
White
Includes
(2) Shelf White Polymer Pie-Cut set with telescoping post and mounting hardware

Description

Are you designing a new kitchen and want a corner base cabinet with a seamless 360-degree rotation, or do you already have a pie-cut cabinet and need a replacement susan? Look no further than the Rev-A-Shelf® Polymer pie-cut! 24" and 28" double shelf options, featuring luxurious chrome posts and hardware. The durable and easy-to-clean polystyrene shelves mount directly to the cabinet door and when in use, they travel together within the cabinet.


  • ALL Pie-Cut Lazy Susans are designed to have a custom door mounted to trays for proper installation and operation
  • If your door is hinged, most likely you need Kidney Shelves and Not Pie Cut
  • Adjustable post will accommodate a 26" to 31" interior cabinet height
  • Most Pie Cut Lazy Susans are installed in NEW Cabinets, due to the cabinet door being made specific to this model and cabinet style
  • Designed for Corner Base Cabinets with 15.38" or greater depth
  • Construction: Injection molded polymer plastic designed for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.