Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maple Veneer, Light Brown, 37.75 in W, 16 in H, 37.75 in D, 20.18 in L, Light Brown

  • Mfr # 4WLS882-38-570

  • Zoro # G407059691


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
16 in
Width
37.75 in
Length
20.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WLS882-38-570
Zoro #
G407059691
UPC #
90713006123
Country of Origin
China

Dimensions

Height
16 in
Width
37.75 in
Length
20.18 in
Depth
37.75 in
Size
37.75"W x 20.18"D x 16"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(2) Shelf Half-Moon, pivot and slide hardware

Description

Rev-A-Shelf® Wood Half-Moon Organizers are revered as the best on the market. Whether you are replacing an old unit or just wanting to access your base corner cabinets. You will not be disappointed with the high-quality construction and the durable mounting hardware and ball-bearing slides.


  • Unit pivots and slides in and out on rotating hardware
  • Unit will install in a Blind Left or Blind Right Cabinet
  • Designed for a Blind Corner cabinet with 18" opening
  • Construction: Maple Wood construction with a clear coat finish for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.