Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet Pull Out Organizer
Mfr # 448-BC-14C
Zoro # G007059688
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 25.5 in
- Width 14 in
- Depth 22.5 in
Product Information
- Brand Rev-A-Shelf
- MFR # 448-BC-14C
- Zoro # G007059688
- UPC # 90713048147
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25.5 in |
Width | 14 in |
Depth | 22.5 in |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 ZINC PLATED CHAIN BOLT (852225)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated, Catch/Latch Length: 21/32" (1XPF4)
- SUGATSUNE Recessed Pull Handle, Weld-On, Satin, Satin, Weld-On (HH-FC-2/S)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Merrick Cabinet Pull (549-96PC)
- REV-A-SHELF Rev-A-Shelf Polymer Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (6882-39-15-570)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Storage Organizer (4HD-15-1)
- REV-A-SHELF Rev-A-Shelf Steel Pull Out Wine Rack Organizer (5375-40WR-1CR)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susan for Corner Base Cabinets (LD-2472-28-11-1)
- REV-A-SHELF Rev-A-Shelf 4Pack of Wood Pegs for Wood Peg Boards (4DPS-PEG-4)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-15-52)
- HARDWARE RESOURCES Black 35 Quart Plastic Waste Container Lid (CAN-35LID)
- Rev-A-Shelf Cabinet Organization & Accessories