Steel, Chrome, 26.25 in W, 20.88 in H, 20.25 in D

  • Mfr # 5PSP-15SC-CR

  • Zoro # G606156788


product price:  $728.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Chrome
Height
20.88 in
Width
26.25 in
Depth
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PSP-15SC-CR
Zoro #
G606156788
UPC #
090713005706
Country of Origin
Taiwan, Province of China

Dimensions

Height
20.88 in
Width
26.25 in
Depth
20.25 in

Details

Material
Steel
Color
Chrome

Description

Rev-A-Shelf 5PSP-15SC-CR , Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.