Steel, Light Brown, 32.62 in W, 26.5 in H, 20.4 in L, Light Brown

  • Mfr # 53PSPE3-18SC-MP

  • Zoro # G612379997


product price:  $994.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Light Brown
Height
26.5 in
Width
32.62 in
Length
20.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53PSPE3-18SC-MP
Zoro #
G612379997
UPC #
090713034843
Country of Origin
Taiwan, Province of China

Dimensions

Height
26.5 in
Width
32.62 in
Length
20.4 in
Size
32.62"W x 20.4"D x 26.5"H

Details

Material
Steel
Color
Light Brown
Finish
Light Brown
Includes
(1) Slide system, (1) frame, (6) baskets, Hardware

Description

Give your blind corner cabinet an "Elite" upgrade with the Rev-A-Shelf® 53PSPE Series blind corner optimizer. This blind corner optimizer takes functionality to the next level with two sliding top shelves that work independently from the lower shelves. This three-tier accessory comes with solid bottom shelving and installs for either left or right-handed applications.


  • Shipped ready to assemble and fits into existing blind left or right cabinet
  • Maple surface with round wire design
  • Designed for a Blind Corner Cabinet with a 18" Opening
  • Construction: Ready to assemble heavy-duty metal frame with solid bottom surface
  • Mounts to the floor of the cabinet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.