Steel, Silver, 15.59 in W, 50.75 in H, 21.72 in L, Silver

  • Mfr # 5750-14-CR-1

  • Zoro # G912380068


product price:  $1,135.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Height
50.75 in
Width
15.59 in
Length
21.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5750-14-CR-1
Zoro #
G912380068
UPC #
090713025490
Country of Origin
Taiwan, Province of China

Dimensions

Height
50.75 in
Width
15.59 in
Length
21.72 in
Size
15.59"W x 21.72"D x 50.75"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(1) Chrome pantry with (4) baskets and mounting hardware

Description

Enhance functionality and preserve a stylish image with the Rev-A-Shelf® Chrome Pullout Pantry. The 5700 CR Series is available in a plentiful selection of sizes and is designed on the 250 lb. rated slide system for a quiet glide out function. This accessory features micro-adjustment door-mounting brackets and top and bottom slide covers for a finished look. The chrome pullout pantries are kit packaged with frame, baskets and door-mounting brackets in one carton.


  • Adjustable frame height: 50-3/4" to 58-9/32"
  • Basket width: 14"
  • Due to size/weight item normally ships via LTL carrier
  • Optional extender brackets (57-EXTEND-1) allows you to move top basket all the way up (Sold separately)
  • Designed for a cabinet with 14.5" or greater opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Heavy gauge plated metal wire construction
  • Cabinet Floor Mounted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.