
Steel, Silver, 32.38 in W, 5.31 in H, 21.9 in D, 21.75 in L, Silver
Mfr # 5786-33CR
Zoro # G907059726
product price:Â $253.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Height
5.31 in
Width
32.38 in
Length
21.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5786-33CR
Zoro #
G907059726
UPC #
090713004549
Country of Origin
Taiwan, Province of China
Dimensions
Height
5.31 in
Width
32.38 in
Length
21.75 in
Depth
21.9 in
Size
32.38"W x 21.75"D x 5.31"H
Details
Material
Steel
Color
Silver
Finish
Silver
Includes
(1) Chrome pullout and mounting hardware
Description
Obtrusive plumbing shouldn't dictate your storage space. Update with a Rev-A-Shelf® Chrome Wire Pullout. Outfitted with our unique U-shaped frame that fits around the peskiest of pipes.
- Unique U-Shaped frame fits plumbing and garbage disposal
- Includes adjustable side and bottom mount brackets
- Stack multiple baskets to maximize organization
- If side mounting (instead of floor mounting) to interior of cabinet, shelf can be mounted to a width of 32-11/16" to 35"
- Designed for a Cabinet opening width of 32-3/8" to 34-3/4"
- Door-Mount brackets: Adjustable door-mount brackets are included, but are not required for the organizer to function
- Construction: Heavy gauge plated metal wire construction
- Shelves can either mount to cabinet floor or interior side of cabinet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.