18" Braided, 3/4" FIP x 3/4" FIP, WATER HEATER CONNECTOR
- Mfr # P13175
- Zoro # G623956736
product price:
$
12.99
/ea
Sold in multiples of 2 for
$25.98
Key Features
Outlet Type
FIP
Length (In.)
18 in
Outside Dia. (In.)
3/4 in
Operating Temp. (F)
72
Max. Working Pressure (PSI)
180 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13175
- Zoro #
- G623956736
- UPC #
- -
- Country of Origin
- China
- Outlet Type
- FIP
- Operating Temp. (F)
- 72
- Max. Working Pressure (PSI)
- 180 psi
- Standards
- NSF/ANSI 61,ASME A112.18.6/CSA B125.6,AB 1953
- Inlet Type
- FIP
Dimensions
- Length (In.)
- 18 in
- Outside Dia. (In.)
- 3/4 in
- Inlet Size (In.)
- 3/4 in
Description
18" Braided (3/4" FIP x 3/4" FIP) WATER HEATER CONNECTORThis 18 in. braided stainless steel connector links a water heater to the home’s hot or cold water lines, with a 3/4 in. female iron pipe (FIP) fitting on each end for a secure threaded connection.18-in. overall length3/4-in. FIP threaded connections on both endsBraided stainless steel exterior for durabilityFlexible construction simplifies alignment with water heater fittingsDesigned to handle the higher temperatures found near a water heaterResists kinking and corrosionSuitable for both inlet and outlet connections
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.