Shop REVALVED
See all product information
Create Account
12" Braided, 3/4" PUSH x 3/4" FIP, - Full Port WATER HEATER CONNECTOR
- Mfr # P13375
- Zoro # G323956708
product price:Â
$
19.99
/ea
Key Features
Operating Temp. (F)
72
Outside Dia. (In.)
3/4 in
Max. Working Pressure (PSI)
180 psi
Outlet Type
FIP
Inlet Type
FIP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13375
- Zoro #
- G323956708
- UPC #
- -
- Country of Origin
- China
- Operating Temp. (F)
- 72
- Max. Working Pressure (PSI)
- 180 psi
- Outlet Type
- FIP
- Inlet Type
- FIP
- Standards
- NSF/ANSI 61,ASME A112.18.6/CSA B125.6,AB 1953
Dimensions
- Outside Dia. (In.)
- 3/4 in
- Inlet Size (In.)
- 3/4 in
- Length (In.)
- 12 in
Description
12" Braided (3/4" PUSH x 3/4" FIP) - Full Port WATER HEATER CONNECTORThis 12 in. full port connector features a push-fit fitting on one end for a fast, tool-free connection and a 3/4 in. FIP threaded fitting on the other, with a full port design that keeps water flowing with minimal restriction.12-in. overall length3/4-in. push-fit inlet connection for tool-free installation3/4-in. FIP threaded outlet connectionFull port design allows maximum, unrestricted water flowBraided stainless steel exterior for durabilityFlexible design resists kinkingRated for water heater hot water service
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.