Shop REVALVED
See all product information
Create Account
18" Braided, 3/4" Push Ball Valve x 3/4" FIP, - Full Port WATER HEATER CONNECTOR
- Mfr # P13191
- Zoro # G823956727
product price:Â
$
49.99
/ea
Key Features
Inlet Size (In.)
3/4 in
Outside Dia. (In.)
3/4 in
Inlet Type
FIP
Outlet Type
FIP
Operating Temp. (F)
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13191
- Zoro #
- G823956727
- UPC #
- -
- Country of Origin
- China
- Inlet Type
- FIP
- Outlet Type
- FIP
- Operating Temp. (F)
- 72
- Standards
- NSF/ANSI 61,ASME A112.18.6/CSA B125.6,AB 1953
- Max. Working Pressure (PSI)
- 180 psi
Dimensions
- Inlet Size (In.)
- 3/4 in
- Outside Dia. (In.)
- 3/4 in
- Length (In.)
- 18 in
Description
18" Braided (3/4" Push Ball Valve x 3/4" FIP) - Full Port WATER HEATER CONNECTORThis 18 in. full port connector includes a built-in push-fit ball valve on the inlet end, letting you shut off the water heater directly at the connector, plus a 3/4 in. FIP threaded outlet.18-in. overall lengthIntegrated 3/4-in. push-fit ball valve for built-in shutoff3/4-in. FIP threaded outlet connectionFull port design allows maximum, unrestricted water flowBraided stainless steel exterior for durabilityFlexible design resists kinkingSimplifies water heater installation and future shutoff or maintenance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.