12", 3/8" COMP x 1/2" FEM, FAUCET CONNECTORS
- Mfr # P13164
- Zoro # G823956710
product price:Â
$
7.99
/ea
Sold in multiples of 3 for
$23.97
Key Features
Length (In.)
12 in
Standards
AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6,NSF/ANSI 61,NSF/ANSI 14
Operating Temp. (F)
72
Outlet Type
FIP
Inlet Size (In.)
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13164
- Zoro #
- G823956710
- UPC #
- -
- Country of Origin
- China
- Standards
- AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6,NSF/ANSI 61,NSF/ANSI 14
- Operating Temp. (F)
- 72
- Outlet Type
- FIP
- Inlet Type
- COMP
- Max. Working Pressure (PSI)
- 180 psi
Dimensions
- Length (In.)
- 12 in
- Inlet Size (In.)
- 3/8 in
- Outside Dia. (In.)
- 1/2 in
Description
12" (3/8" COMP x 1/2" FEM) FAUCET CONNECTORSThis 12 in. faucet supply line connects a shutoff valve to a faucet, using a 3/8 in. compression fitting on one end and a 1/2 in. female fitting on the other. Its braided stainless steel exterior over a reinforced PVC core keeps water flowing smoothly without kinking.12-in. overall length3/8-in. compression (COMP) inlet connection1/2-in. female (FEM) outlet connectionBraided stainless steel exterior over a reinforced PVC inner coreFlexible design resists kinking and crimping during installationSuitable for both hot and cold water supply linesBuilt to hold up under standard residential water pressureEasy to install with basic hand tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.