Shop REVALVED
See all product information
Create Account
84", 3/8" COMP w/ Elbow x 3/8" COMP w/ 3/4" Elbow, DISHWASHER CONNECTOR WITH ELBOW
- Mfr # P13172
- Zoro # G123956731
product price:Â
$
22.99
/ea
Sold in multiples of 2 for
$45.98
Key Features
Inlet Type
OD
Outside Dia. (In.)
3/8 in
Outlet Type
OD
Inlet Size (In.)
3/8 in
Operating Temp. (F)
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13172
- Zoro #
- G123956731
- UPC #
- -
- Country of Origin
- China
- Inlet Type
- OD
- Outlet Type
- OD
- Operating Temp. (F)
- 72
- Max. Working Pressure (PSI)
- 180 psi
- Standards
- NSF/ANSI 61,ASME A112.18.6/CSA B125.6,AB 1953
Dimensions
- Outside Dia. (In.)
- 3/8 in
- Inlet Size (In.)
- 3/8 in
- Length (In.)
- 84 in
Description
84" (3/8" COMP w/ Elbow x 3/8" COMP w/ 3/4" Elbow) DISHWASHER CONNECTOR WITH ELBOWThis 84 in. line connects a dishwasher to its water supply valve, featuring a 3/8 in. compression elbow fitting on one end and a 3/8 in. compression fitting with a 3/4 in. elbow adapter on the other, making it easier to route in tight cabinet spaces.84-in. overall length3/8-in. compression elbow inlet fitting3/8-in. compression outlet fitting with 3/4-in. elbow adapterIntegrated elbow fittings simplify routing in tight spacesBraided stainless steel exterior over a reinforced PVC inner coreFlexible design resists kinking and crimpingSuitable for hot water dishwasher supplyEasy to install with basic hand tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.