Shop REVALVED

90-deg Elbow with Cutting Ring and Nut, L22 Metric Bite Type x L22 Metric Bite Type

  • Mfr # D2500-L22-L22
  • Zoro # G025085140

product price: 
$
19.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2500-L22-L22
Zoro #
G025085140
UPC #
-
Country of Origin
China

Description

90-deg Elbow with Cutting Ring and Nut, L22 Metric Bite Type x L22 Metric Bite Type When performance matters, trust the D2500-L22-L22 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. DIN 2353 certified and ISO 8434-1 compliantFlareless design with bite-type ferrule gripEasy tube alignment for efficient installationSupports leak-free installation under pressure surgesCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size 1: L22 Connection Size 2: L22 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2500 Thread Size 1: M30 x 2 Thread Size 2: M30 x 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.