Run Tee, L08 Metric Bite Type x L08 Female Metric Swivel x L08 Metric Bite Type, Steel
- Mfr # D6602-L08-L08-L08
- Zoro # G025084754
product price:Â
$
10.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6602-L08-L08-L08
- Zoro #
- G025084754
- UPC #
- -
- Country of Origin
- China
Description
Run Tee, L08 Metric Bite Type x L08 Female Metric Swivel x L08 Metric Bite Type, Steel With proven sealing technology and precision-fit threading, the D6602-L08-L08-L08 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Flareless design with bite-type ferrule gripDIN 2353 certified and ISO 8434-1 compliantOptimized for hydraulic fluid systems and lubrication linesEasy tube alignment for efficient installationSupports leak-free installation under pressure surges Order now for fast shipping and professional-grade results. Connection Size 1: L08 Connection Size 2: L08 Connection Size 3: L08 Connection Type: MBT|FMS|MBT Connection Type 1: Metric Bite Type Connection Type 2: Female Metric Swivel Connection Type 3: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 56 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tee Material: Steel Series: D6602 Thread Size 1: M14 x 1.5 Thread Size 2: M14 x 1.5 Thread Size 3: M14 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.