90-deg Elbow with Cutting Ring and Nut, S10 Metric Bite Type x S10 Metric Bite Type

  • Mfr # D2500-S10-S10
  • Zoro # G825083988
product price: 
$
9.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2500-S10-S10
Zoro #
G825083988
UPC #
-
Country of Origin
China

Description

90-deg Elbow with Cutting Ring and Nut, S10 Metric Bite Type x S10 Metric Bite Type When performance matters, trust the D2500-S10-S10 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. DIN 2353 certified and ISO 8434-1 compliantEasy tube alignment for efficient installationCorrosion-resistant plating extends component lifeSupports leak-free installation under pressure surgesOptimized for hydraulic fluid systems and lubrication lines Order now for fast shipping and professional-grade results. Connection Size 1: S10 Connection Size 2: S10 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2500 Thread Size 1: M18 x 1.5 Thread Size 2: M18 x 1.5

Ratings & reviews