90-deg Elbow with Cutting Ring and Nut, S38 Metric Bite Type x S38 Metric Bite Type

  • Mfr # D2500-S38-S38
  • Zoro # G725084207
product price: 
$
73.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2500-S38-S38
Zoro #
G725084207
UPC #
-
Country of Origin
China

Description

90-deg Elbow with Cutting Ring and Nut, S38 Metric Bite Type x S38 Metric Bite Type Engineered to withstand the pressures of modern industry, the D2500-S38-S38 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Supports leak-free installation under pressure surgesCompatible with automated and mobile equipment linesCorrosion-resistant plating extends component lifeEasy tube alignment for efficient installationOptimized for hydraulic fluid systems and lubrication lines Order now for fast shipping and professional-grade results. Connection Size 1: S38 Connection Size 2: S38 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2500 Thread Size 1: M52 x 2 Thread Size 2: M52 x 2

Ratings & reviews