Shop REVALVED
Create Account
Straight Union, L08 Metric Bite Type x L06 Metric Bite Type, Steel
- Mfr # D2403-L08-L06
- Zoro # G325083532
product price:Â
$
5.75
/ea
Sold in multiples of 2 for
$11.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2403-L08-L06
- Zoro #
- G325083532
- UPC #
- -
- Country of Origin
- China
Description
Straight Union, L08 Metric Bite Type x L06 Metric Bite Type, Steel With proven sealing technology and precision-fit threading, the D2403-L08-L06 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Easy tube alignment for efficient installationFlareless design with bite-type ferrule gripCorrosion-resistant plating extends component lifeResistant to vibration fatigue and thermal expansionOptimized for hydraulic fluid systems and lubrication lines Order now for fast shipping and professional-grade results. Connection Size 1: L08 Connection Size 2: L06 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 41 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Union Material: Steel Series: D2403 Thread Size 1: M14 x 1.5 Thread Size 2: M12 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.