90-deg Male Elbow, L10 Metric Bite Type x .375 in Male NPTF, Steel

  • Mfr # D2501-L10-06
  • Zoro # G425085023
product price: 
$
7.05
/ea
Sold in multiples of 2 for $14.10

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2501-L10-06
Zoro #
G425085023
UPC #
-
Country of Origin
China

Description

90-deg Male Elbow, L10 Metric Bite Type x .375 in Male NPTF, Steel With proven sealing technology and precision-fit threading, the D2501-L10-06 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Resistant to vibration fatigue and thermal expansionCorrosion-resistant plating extends component lifeEasy tube alignment for efficient installationCompatible with automated and mobile equipment linesDIN 2353 certified and ISO 8434-1 compliant Order now for fast shipping and professional-grade results. Connection Size 1: L10 Connection Size 2: .375 in Connection Type: MBT|MPT Connection Type 1: Metric Bite Type Connection Type 2: Male NPTF Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2501 Thread Size 1: M16 x 1.5 Thread Size 2: .375 - 18

Ratings & reviews