Shop REVALVED
Create Account
Swivel Branch Tee, S30 Metric Bite Type x S30 Metric Bite Type x S30 Female Metric Swivel, Steel
- Mfr # D6600-S30-S30-S30
- Zoro # G725085785
product price:Â
$
72.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6600-S30-S30-S30
- Zoro #
- G725085785
- UPC #
- -
- Country of Origin
- China
Description
Swivel Branch Tee, S30 Metric Bite Type x S30 Metric Bite Type x S30 Female Metric Swivel, Steel When performance matters, trust the D6600-S30-S30-S30 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Flareless design with bite-type ferrule gripEasy tube alignment for efficient installationDIN 2353 certified and ISO 8434-1 compliantOptimized for hydraulic fluid systems and lubrication linesCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size 1: S30 Connection Size 2: S30 Connection Size 3: S30 Connection Type: MBT|MBT|FMS Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Connection Type 3: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 124 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tee Material: Steel Series: D6600 Thread Size 1: M42 x 2 Thread Size 2: M42 x 2 Thread Size 3: M42 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.