90-deg Male Elbow, S08 Metric Bite Type x .25 in Male NPTF, Steel

  • Mfr # D2501-S08-04
  • Zoro # G325083624
product price: 
$
5.99
/ea
Sold in multiples of 2 for $11.98

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2501-S08-04
Zoro #
G325083624
UPC #
-
Country of Origin
China

Description

90-deg Male Elbow, S08 Metric Bite Type x .25 in Male NPTF, Steel The D2501-S08-04 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Corrosion-resistant plating extends component lifeEasy tube alignment for efficient installationFlareless design with bite-type ferrule gripDIN 2353 certified and ISO 8434-1 compliantOptimized for hydraulic fluid systems and lubrication lines Order now for fast shipping and professional-grade results. Connection Size 1: S08 Connection Size 2: .25 in Connection Type: MBT|MPT Connection Type 1: Metric Bite Type Connection Type 2: Male NPTF Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2501 Thread Size 1: M16 x 1.5 Thread Size 2: .25 - 18

Ratings & reviews