DIN Tube Nut, S06 MBT, Steel
- Mfr # D0318-S06
- Zoro # G025083832
product price:Â
$
0.93
/ea
Sold in multiples of 10 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0318-S06
- Zoro #
- G025083832
- UPC #
- -
- Country of Origin
- China
Description
DIN Tube Nut, S06 MBT, Steel With proven sealing technology and precision-fit threading, the D0318-S06 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Flareless design with bite-type ferrule gripOptimized for hydraulic fluid systems and lubrication linesCorrosion-resistant plating extends component lifeResistant to vibration fatigue and thermal expansionSupports leak-free installation under pressure surges Order now for fast shipping and professional-grade results. Connection Size: S06 Connection Type: MBT Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: Nut Length: 16.5 mm Material: Steel Series: D0318 Thread Size: M14 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.