90-deg Swivel Elbow, 1 in Male Adjustable O-Ring Boss x 1 in Female JIC Swivel, Steel
- Mfr # 6809NWO1616
- Zoro # G625085410
product price:Â
$
19.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6809NWO1616
- Zoro #
- G625085410
- UPC #
- -
- Country of Origin
- China
Description
90-deg Swivel Elbow, 1 in Male Adjustable O-Ring Boss x 1 in Female JIC Swivel, Steel Connection Size 1: 1 in Connection Size 2: 1 in Connection Type: MAORB|FJIC Swivel Connection Type 1: Male Adjustable O-Ring Boss Connection Type 2: Female JIC Swivel Fitting Type: 90-deg Elbow Material: Steel Maximum Operating Pressure: 2300 psi Operating Temperature: 375 degrees farenheit Series: 6809-NWO Thread Size 1: 1.3125 - 12 Thread Size 2: 1.3125 - 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.