90-deg Swivel Elbow, S14 Metric Bite Type x S14 Female Metric Swivel, Steel

  • Mfr # D6500-S14-S14
  • Zoro # G625084895
product price: 
$
11.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D6500-S14-S14
Zoro #
G625084895
UPC #
-
Country of Origin
China

Description

90-deg Swivel Elbow, S14 Metric Bite Type x S14 Female Metric Swivel, Steel From automation to construction machinery, the D6500-S14-S14 delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. Flareless design with bite-type ferrule gripCompatible with automated and mobile equipment linesSupports leak-free installation under pressure surgesCorrosion-resistant plating extends component lifeEasy tube alignment for efficient installation Order now for fast shipping and professional-grade results. Connection Size 1: S14 Connection Size 2: S14 Connection Type: MBT|FMS Connection Type 1: Metric Bite Type Connection Type 2: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D6500 Thread Size 1: M22 x 1.5 Thread Size 2: M22 x 1.5

Ratings & reviews