Run Tee, S10 Metric Bite Type x S10 Female Metric Swivel x S10 Metric Bite Type, Steel
- Mfr # D6602-S10-S10-S10
- Zoro # G825083421
product price:Â
$
13.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6602-S10-S10-S10
- Zoro #
- G825083421
- UPC #
- -
- Country of Origin
- China
Description
Run Tee, S10 Metric Bite Type x S10 Female Metric Swivel x S10 Metric Bite Type, Steel Engineered to withstand the pressures of modern industry, the D6602-S10-S10-S10 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Supports leak-free installation under pressure surgesEasy tube alignment for efficient installationDIN 2353 certified and ISO 8434-1 compliantOptimized for hydraulic fluid systems and lubrication linesCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size 1: S10 Connection Size 2: S10 Connection Size 3: S10 Connection Type: MBT|FMS|MBT Connection Type 1: Metric Bite Type Connection Type 2: Female Metric Swivel Connection Type 3: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 64 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tee Material: Steel Series: D6602 Thread Size 1: M18 x 1.5 Thread Size 2: M18 x 1.5 Thread Size 3: M18 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.