Adapter, 1 in Male JIC x 1.25 in Male O-Ring Boss, Steel
- Mfr # 64001620
- Zoro # G225085391
product price:Â
$
18.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64001620
- Zoro #
- G225085391
- UPC #
- -
- Country of Origin
- China
Description
Adapter, 1 in Male JIC x 1.25 in Male O-Ring Boss, Steel Connection Size 1: 1 in Connection Size 2: 1.25 in Connection Type: MJIC|MORB Connection Type 1: Male JIC Connection Type 2: Male O-Ring Boss Fitting Type: Adapter Material: Steel Maximum Operating Pressure: 2300 psi Operating Temperature: 375 deg F Series: 6400 Thread Size 1: 1.3125 - 12 Thread Size 2: 1.625 - 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.