Adapter, .5 in Male JIC x .75 in Female BSPP Swivel, Steel

  • Mfr # 7004-08-12
  • Zoro # G825084152
product price: 
$
7.35
/ea
Sold in multiples of 2 for $14.70

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7004-08-12
Zoro #
G825084152
UPC #
-
Country of Origin
China

Description

Adapter, .5 in Male JIC x .75 in Female BSPP Swivel, Steel Connection Size 1: .5 in Connection Size 2: .75 in Connection Type: MJIC|FBSPP Swivel Connection Type 1: Male JIC Connection Type 2: Female BSPP Swivel Fitting Type: Adapter Material: Steel Series: 7004 Thread Size 1: .75-16 Thread Size 2: .75-14

Ratings & reviews