Branch Tee, .75 in Male O-Ring Face Seal x .75 in Male O-Ring Face Seal x .75 in, Steel

  • Mfr # FS68031212
  • Zoro # G825084374
product price: 
$
20.05
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS68031212
Zoro #
G825084374
UPC #
-
Country of Origin
China

Description

Branch Tee, .75 in Male O-Ring Face Seal x .75 in Male O-Ring Face Seal x .75 in, Steel Connection Size 1: .75 in Connection Size 2: .75 in Connection Size 3: .75 in Connection Type: MORFS|MORFS|MAORB Connection Type 1: Male O-Ring Face Seal Connection Type 2: Male O-Ring Face Seal Connection Type 3: Male Adjustable O-Ring Boss Fitting Type: Tee Material: Steel Series: FS6803-NWO Thread Size 1: 1-.1875-12 Thread Size 2: 1-.1875-12 Thread Size 3: 1.0625-12

Ratings & reviews