Shop REVALVED

Bulkhead Union 90-deg Elbow, L12 Metric Bite Type x L12 Metric Bite Type, Steel

  • Mfr # D2701-LN-L12-L12
  • Zoro # G525085824

product price: 
$
10.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2701-LN-L12-L12
Zoro #
G525085824
UPC #
-
Country of Origin
China

Description

Bulkhead Union 90-deg Elbow, L12 Metric Bite Type x L12 Metric Bite Type, Steel With proven sealing technology and precision-fit threading, the D2701-LN-L12-L12 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Resistant to vibration fatigue and thermal expansionOptimized for hydraulic fluid systems and lubrication linesEasy tube alignment for efficient installationFlareless design with bite-type ferrule gripDIN 2353 certified and ISO 8434-1 compliant Order now for fast shipping and professional-grade results. Connection Size 1: L12 Connection Size 2: L12 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2701-LN Thread Size 1: M18 x 1.5 Thread Size 2: M18 x 1.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.