Bulkhead Union 90-deg Elbow, L28 Metric Bite Type x L28 Metric Bite Type, Steel

  • Mfr # D2701-LN-L28-L28
  • Zoro # G925085707
product price: 
$
37.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2701-LN-L28-L28
Zoro #
G925085707
UPC #
-
Country of Origin
China

Description

Bulkhead Union 90-deg Elbow, L28 Metric Bite Type x L28 Metric Bite Type, Steel Engineered to withstand the pressures of modern industry, the D2701-LN-L28-L28 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Corrosion-resistant plating extends component lifeDIN 2353 certified and ISO 8434-1 compliantSupports leak-free installation under pressure surgesEasy tube alignment for efficient installationOptimized for hydraulic fluid systems and lubrication lines Order now for fast shipping and professional-grade results. Connection Size 1: L28 Connection Size 2: L28 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2701-LN Thread Size 1: M36 x 2 Thread Size 2: M36 x 2

Ratings & reviews