Bulkhead Union, L22 Metric Bite Type x L22 Metric Bite Type, Steel
- Mfr # D2700-LN-L22-L22
- Zoro # G325084348
product price:Â
$
23.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2700-LN-L22-L22
- Zoro #
- G325084348
- UPC #
- -
- Country of Origin
- China
Description
Bulkhead Union, L22 Metric Bite Type x L22 Metric Bite Type, Steel From automation to construction machinery, the D2700-LN-L22-L22 delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. Resistant to vibration fatigue and thermal expansionCorrosion-resistant plating extends component lifeCompatible with automated and mobile equipment linesEasy tube alignment for efficient installationDIN 2353 certified and ISO 8434-1 compliant Order now for fast shipping and professional-grade results. Connection Size 1: L22 Connection Size 2: L22 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 84 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Union Material: Steel Series: D2700-LN Thread Size 1: M30 x 2 Thread Size 2: M30 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.