Shop REVALVED

Bulkhead Union 90-deg Elbow, S10 Metric Bite Type x S10 Metric Bite Type, Steel

  • Mfr # D2701-LN-S10-S10
  • Zoro # G325085673

product price: 
$
10.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2701-LN-S10-S10
Zoro #
G325085673
UPC #
-
Country of Origin
China

Description

Bulkhead Union 90-deg Elbow, S10 Metric Bite Type x S10 Metric Bite Type, Steel With proven sealing technology and precision-fit threading, the D2701-LN-S10-S10 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Supports leak-free installation under pressure surgesCorrosion-resistant plating extends component lifeEasy tube alignment for efficient installationOptimized for hydraulic fluid systems and lubrication linesDIN 2353 certified and ISO 8434-1 compliant Order now for fast shipping and professional-grade results. Connection Size 1: S10 Connection Size 2: S10 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2701-LN Thread Size 1: M18 x 1.5 Thread Size 2: M18 x 1.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.