Bulkhead Union 90-deg Elbow, S30 Metric Bite Type x S30 Metric Bite Type, Steel

  • Mfr # D2701-LN-S30-S30
  • Zoro # G725085051
product price: 
$
61.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2701-LN-S30-S30
Zoro #
G725085051
UPC #
-
Country of Origin
China

Description

Bulkhead Union 90-deg Elbow, S30 Metric Bite Type x S30 Metric Bite Type, Steel When performance matters, trust the D2701-LN-S30-S30 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. DIN 2353 certified and ISO 8434-1 compliantCompatible with automated and mobile equipment linesEasy tube alignment for efficient installationOptimized for hydraulic fluid systems and lubrication linesCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size 1: S30 Connection Size 2: S30 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2701-LN Thread Size 1: M42 x 2 Thread Size 2: M42 x 2

Ratings & reviews